Shop All Collet Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CVKV40BER16500
Zoro # G3589510
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CVKV40
- Overall Length 195.25 mm
- Collet Series ER16
- Shank Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CVKV40BER16500
- Zoro # G3589510
- UPC # 4059782042544
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CVKV40 |
Overall Length | 195.25 mm |
Shank Dia. | 1 3/4 in |
Nose Dia. | 32.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 127.00 mm |
Coolant Fed | Coolant Through |
Standards | DIN 6499 |
ANSI Code | CVKV40ER16500 |
Features | Grip (2:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CVKV40, Projection 127.00 mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- SUNEX ® 1/2 in. Drive 27mm Jumbo Crowfoot Wrench (97327A)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #44 (C22663)
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- Erickson Collets, Chucks & Accessories