Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, CVKV40
Mfr # CV50BHPVTT031800
Zoro # G3852735
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 7.94mm
- Projection 203.20mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BHPVTT031800
- Zoro # G3852735
- UPC # 4059782057876
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 7.94mm |
Overall Length | 196.85mm |
Shank Dia. | 21.00mm |
Nose Dia. | 21.00mm |
Tool Depth | 26mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 203.20mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
List Number | CV50BHPVTT031800 |
Max. Speed | 15,000 RPM |
Features | Balanceable, End Axial Adjustment |
Series | CVKV40 |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | ANSI, ISO |
Measurement System | Fractional Inch |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 7.94mm, Taper Size CV50, Shank Dia. 21.00mm, Projection 203.20mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CVKV40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- HHIP 1/2 X CAT40 V-Flange End Mill Holder With 2.5 Gage Depth (3900-4111)
- WESTWARD Axle Holder (TT10G165AHG)
- GEARWRENCH 14 Drive Torx Bit Socket T30 (KDT80177D)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, HSK50A (HSK63AHPVTT12120M)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.125 ID, 0.75 OD (QHC75-1/8)
- Erickson Indexable Tools