Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV50HCSL20M787
Zoro # G3752452
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper CV50
- Series ERK
- Bore Dia. 69.8500mm
- ANSI Number CV50HCSL20M787
- Nose Dia. 27.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50HCSL20M787
- Zoro # G3752452
- UPC # 4059782084834
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 27.50mm |
Overall Length | 301.60mm |
Hole Dia. | 69.85mm |
Taper Size | CV50 |
Tool Depth | 95.00mm |
Shank Dia. | 20.00mm |
Details
Taper | CV50 |
Series | ERK |
Item | Hydraulic Chuck |
ANSI Number | CV50HCSL20M787 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Projection | 200.00mm |
Standards | ANSI B5.50 |
Balanced to RPM | 20,000 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, CV50, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC #28 (C16530)
- GUARDAIR Thumb Lever Air Gun, 12" Extension (900LJ012NN)
- MILWAUKEE TOOL SHOCKWAVE Hex Security Insert Bit Set - 7PC (48-32-4619)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J6006RK-TT)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- Erickson Milling & Drilling Toolholders