Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV50HCSL050787
Zoro # G3753441
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ERK
- Taper CV50
- Bore Dia. 2.7500"
- Nose Dia. 20.50mm
- ANSI Number CV50HCSL050787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HCSL050787
- Zoro # G3753441
- UPC # 4059782084810
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 20.50mm |
Hole Dia. | 2-3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 301.60mm |
Taper Size | CV50 |
Tool Depth | 95.00mm |
Details
Series | ERK |
Item | Hydraulic Chuck |
Taper | CV50 |
ANSI Number | CV50HCSL050787 |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Standards | ANSI B5.50 |
Projection | 200.00mm |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-3/4 in, CV50, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks