Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV50HC062400
Zoro # G3753922
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ERK
- Taper CV50
- Bore Dia. 2.7500"
- Nose Dia. 37.54mm
- ANSI Number CV50HC062400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC062400
- Zoro # G3753922
- UPC # 4059782098671
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 37.54mm |
Tool Depth | 46.50mm |
Taper Size | CV50 |
Overall Length | 203.20mm |
Shank Dia. | 5/8 in |
Hole Dia. | 2-3/4 in |
Details
Series | ERK |
Item | Hydraulic Chuck |
Taper | CV50 |
ANSI Number | CV50HC062400 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Standards | ANSI B5.50 |
Projection | 101.60mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-3/4 in, CV50, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- PELICAN Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D (1200)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- GREAT NECK 6-In Iron Clamp (CC6)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Hydraulic Chucks