Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV50HC025350
Zoro # G3757325
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.7500"
- Series ERK
- Taper CV50
- ANSI Number CV50HC025350
- Nose Dia. 25.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC025350
- Zoro # G3757325
- UPC # 4059782098732
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 25.64mm |
Taper Size | CV50 |
Hole Dia. | 2-3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 190.50mm |
Tool Depth | 33.00mm |
Details
Item | Hydraulic Chuck |
Series | ERK |
Taper | CV50 |
ANSI Number | CV50HC025350 |
Balanced to RPM | 25,000 |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Projection | 88.90mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-3/4 in, CV50, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- COLLINS AXE 51 in. Pry Bar (PPB-51-C/32466)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Erickson Milling & Drilling Toolholders