Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CV50
Mfr # HSK63AHCTHT20090M
Zoro # G3581284
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK63A
- Series CV50
- Bore Dia. 63.00mm
- Nose Dia. 52.50mm
- ANSI Number HSK63AHCTHT20090M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCTHT20090M
- Zoro # G3581284
- UPC # 4050839843640
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 52.50mm |
Taper Size | HSK63 |
Overall Length | 121.90mm |
Tool Depth | 41.00mm |
Shank Dia. | 20.00mm |
Hole Dia. | 20.00mm |
Mounting Length | 41.00mm |
Details
Taper | HSK63A |
Item | Hydraulic Chuck |
Series | CV50 |
ANSI Number | HSK63AHCTHT20090M |
Projection | 90.00mm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | HSK63A Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, HSK63, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1806DN)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG9)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Milling & Drilling Toolholders