Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CV50
Mfr # CV50HCTHT075275
Zoro # G3583052
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Standards ANSI B5.50
- Projection 2-3/4 in
- Taper Size CV50
- Nose Dia. 2.2830 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HCTHT075275
- Zoro # G3583052
- UPC # 4061779061964
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Shank Dia. | 3/4 in |
Taper Size | CV50 |
Nose Dia. | 2.2830 in |
Tool Depth | 1.6180" |
Hole Dia. | 3/4 in |
Mounting Length | 1.6180" |
Details
Item | Hydraulic Chuck |
Standards | ANSI B5.50 |
Projection | 2-3/4 in |
Balanced to RPM | G 2.5@25000 rpm |
Coolant Fed | Coolant Through |
Series | CV50 |
Features | End Axial Adjustment |
Shank Type - Machining | Cylindrical |
ANSI Number | CV50HCTHT075275 |
Style | High Torque Line |
For Use With | CV50 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 3/4 in, CV50, Shank Dia. 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x7 In (48-20-7091)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- DRILL AMERICA 31/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X31/64)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Milling & Drilling Toolholders