Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, CV50
Mfr # CV50BHPVTT20M800
Zoro # G3558333
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size CV50
- Projection 203.20mm
- Nose Dia. 33.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BHPVTT20M800
- Zoro # G3558333
- UPC # 4059782068278
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Nose Dia. | 33.00mm |
Hole Dia. | 20.00mm |
Shank Dia. | 33.00mm |
Overall Length | 304.80mm |
Tool Depth | 41mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 203.20mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Series | CV50 |
List Number | CV50BHPVTT20M800 |
Features | Balanceable, End Axial Adjustment |
Max. Speed | 15,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Metric |
Standards | ISO, ANSI, ANSI B5.50 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 20.00mm, Taper Size CV50, Shank Dia. 33.00mm, Projection 203.20mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CV50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 14" Bolt Cutter, 5/16" Capacity (BC114A)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- DRILLCO Aircraft Extension 12" Overall Lengths, 3/8, 3PK (1200A124)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- EXCEL BLADES Double Clip Extra Hands Kit (55674IND)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- MICRO 100 Standard - Tool Holders (TH-408)
- Erickson Indexable Tools