Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV40HCSL12M669
Zoro # G3754263
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Taper CV40
- Series ERK
- ANSI Number CV40HCSL12M669
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HCSL12M669
- Zoro # G3754263
- UPC # 4059782084957
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 19.50mm |
Taper Size | CV40 |
Tool Depth | 36.00mm |
Overall Length | 238.25mm |
Hole Dia. | 12.00mm |
Shank Dia. | 12.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Taper | CV40 |
Series | ERK |
ANSI Number | CV40HCSL12M669 |
Balanced to RPM | G 2.5@25000 rpm |
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Projection | 170.00mm |
Style | Slim Line |
For Use With | CV40 Shank Tools |
Features | Side Axial Adjustment |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, CV40, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- PENTALIFT Ratchet Bars, Ratchet Bar For Pentalift (PEMF2005)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks