Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV40HCSL075669
Zoro # G3755429
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.7500"
- Series ERK
- Taper CV40
- Nose Dia. 27.00mm
- ANSI Number CV40HCSL075669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HCSL075669
- Zoro # G3755429
- UPC # 4059782084872
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 27.00mm |
Shank Dia. | 19.05mm |
Overall Length | 238.25mm |
Hole Dia. | 19.05mm |
Tool Depth | 41.00mm |
Taper Size | CV40 |
Mounting Length | 41.00mm |
Details
Series | ERK |
Taper | CV40 |
Item | Hydraulic Chuck |
ANSI Number | CV40HCSL075669 |
Projection | 170.00mm |
Standards | ANSI B5.50 |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Coolant Fed | Coolant Through |
Style | Slim Line |
Features | Side Axial Adjustment |
For Use With | CV40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05mm, CV40, Shank Dia. 19.05mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- HHIP 35 Piece Telescoping Small Hole & Radius Gage Set (4400-1035)
- 2 X 4 BASICS Workbench Kit (TBF90158)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Hydraulic Chucks