Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV40HC20M400
Zoro # G3755225
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Series ERK
- Taper CV40
- ANSI Number CV40HC20M400
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HC20M400
- Zoro # G3755225
- UPC # 4059782098756
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 41.60mm |
Taper Size | CV40 |
Tool Depth | 41.00mm |
Shank Dia. | 20.00mm |
Overall Length | 169.85mm |
Hole Dia. | 20.00mm |
Mounting Length | 41.00mm |
Details
Series | ERK |
Item | Hydraulic Chuck |
Taper | CV40 |
ANSI Number | CV40HC20M400 |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Standards | ANSI B5.50 |
Shank Type - Machining | Cylindrical |
Projection | 101.60mm |
For Use With | CV40 Shank Tools |
Style | High Performance Line |
Features | Side Axial Adjustment |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, CV40, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- MAYHEW Rolling Head Pry Bar, Steel, 16in.L (40101)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Hydraulic Chucks