Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3
Mfr # CV40HC050375
Zoro # G3579981
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ERK
- Bore Dia. 1.7500"
- Taper CV40
- ANSI Number CV40HC050375
- Nose Dia. 31.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HC050375
- Zoro # G3579981
- UPC # 4059782113992
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 31.54mm |
Hole Dia. | 12.70mm |
Tool Depth | 36.00mm |
Overall Length | 163.50mm |
Taper Size | CV40 |
Shank Dia. | 12.70mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Series | ERK |
Taper | CV40 |
ANSI Number | CV40HC050375 |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Coolant Fed | Coolant Through |
Projection | 95.25mm |
Standards | ANSI B5.50 |
For Use With | CV40 Shank Tools |
Features | Side Axial Adjustment |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70mm, CV40, Shank Dia. 12.70mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- BONDHUS Standard Ball End Hex Drive Screwdriver Set Proguard Finish 13-Piece (10637)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Hydraulic Chucks