Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CV40
Mfr # HSK63AHC08150M
Zoro # G3581363
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK63A
- Series CV40
- Bore Dia. 63.00mm
- ANSI Number HSK63AHC08150M
- Hole Dia. 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63AHC08150M
- Zoro # G3581363
- UPC # 4059782922310
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 27.64mm |
Hole Dia. | 8.00mm |
Overall Length | 181.90mm |
Tool Depth | 27.00mm |
Shank Dia. | 8.00mm |
Taper Size | HSK63 |
Mounting Length | 27.00mm |
Details
Taper | HSK63A |
Series | CV40 |
Item | Hydraulic Chuck |
ANSI Number | HSK63AHC08150M |
Projection | 150.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | Standard HP Line |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK63, Shank Dia. 8.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 SBA)
- SUPERIOR PARTS Aftermarket Piston Bumper - (German Material Red) (SP 878-303-RED)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders