Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # HSK63CHC18080M
Zoro # G3756941
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Series Cat50 ShrinkFit
- Taper HSK63C
- ANSI Number HSK63CHC18080M
- Nose Dia. 39.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63CHC18080M
- Zoro # G3756941
- UPC # 4059782126039
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 39.60mm |
Taper Size | HSK63 |
Overall Length | 111.90mm |
Hole Dia. | 18.00mm |
Tool Depth | 39.00mm |
Shank Dia. | 18.00mm |
Mounting Length | 39.00mm |
Details
Series | Cat50 ShrinkFit |
Taper | HSK63C |
Item | Hydraulic Chuck |
ANSI Number | HSK63CHC18080M |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
For Use With | HSK63 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, HSK63, Shank Dia. 18.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- K-TOOL INTERNATIONAL 50 Ton Air/ Hydraulic Shop Press (KTIHD63650)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Base Set (394001)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks