Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # HSK63AHCSLT10160M
Zoro # G3581092
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Cat50 ShrinkFit
- Bore Dia. 63.00mm
- Taper HSK63A
- ANSI Number HSK63AHCSLT10160M
- Standards DIN 69893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCSLT10160M
- Zoro # G3581092
- UPC # 4059782082878
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 17.50mm |
Taper Size | HSK63 |
Hole Dia. | 10.00mm |
Shank Dia. | 10.00mm |
Tool Depth | 31.00mm |
Overall Length | 191.90mm |
Mounting Length | 31.00mm |
Details
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
Taper | HSK63A |
ANSI Number | HSK63AHCSLT10160M |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 160.00mm |
Balanced to RPM | G 2.5@15000 rpm |
Features | Side Axial Adjustment |
For Use With | HSK63A Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK63, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 19/64 (47719)
- GENERAL TOOLS Flexible Steel Rule, 150x12mm (305ME)
- PROTO 2/3way Cone Puller Set (J4252)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Milling & Drilling Toolholders