Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # HSK125AHCTHT32105M
Zoro # G3580060
Free Shipping & Returns
$2,634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 125.00mm
- Series Cat50 ShrinkFit
- Taper HSK125A
- Nose Dia. 80.00mm
- ANSI Number HSK125AHCTHT32105M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK125AHCTHT32105M
- Zoro # G3580060
- UPC # 4050841847520
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 125.00mm |
Nose Dia. | 80.00mm |
Tool Depth | 51.00mm |
Overall Length | 167.90mm |
Taper Size | HSK125 |
Shank Dia. | 32.00mm |
Hole Dia. | 32.00mm |
Mounting Length | 51.00mm |
Details
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
Taper | HSK125A |
ANSI Number | HSK125AHCTHT32105M |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 105.00mm |
Features | End Axial Adjustment |
Balanced to RPM | G 2.5@20000 rpm |
For Use With | HSK125 Shank Tools |
Style | High Torque Line |
Standards | DIN 47853 |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, HSK125, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 5 Piece Metric L-Shape Hex Key Set, 35392 (35392)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4 (C20503)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders