Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # CV50HC100462
Zoro # G3580392
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat50 ShrinkFit
- Bore Dia. 2.7500"
- Taper CV50
- ANSI Number CV50HC100462
- Nose Dia. 33.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC100462
- Zoro # G3580392
- UPC # 4059782113848
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 33.00mm |
Hole Dia. | 20.00mm |
Shank Dia. | 20.00mm |
Taper Size | CAT50 |
Tool Depth | 52.00mm |
Overall Length | 219.08mm |
Details
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
Taper | CV50 |
ANSI Number | CV50HC100462 |
Standards | ANSI B5.50 |
Balanced to RPM | 25,000 RPM |
Projection | 160.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Features | Maximum T.I.R. only 0.0001 in |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, CAT50, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Hydraulic Chucks