Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # CV40HCT025350
Zoro # G3579963
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper CV40
- Series Cat50 ShrinkFit
- Bore Dia. 1.7500"
- Nose Dia. 1.8100 in
- ANSI Number CV40HCT025350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HCT025350
- Zoro # G3579963
- UPC # 4059782081833
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 1.8100 in |
Shank Dia. | 1-1/4 in |
Taper Size | CAT50 |
Overall Length | 157.15mm |
Tool Depth | 2-1/4 in |
Hole Dia. | 1-1/4 in |
Details
Taper | CV40 |
Item | Hydraulic Chuck |
Series | Cat50 ShrinkFit |
ANSI Number | CV40HCT025350 |
Projection | 4.1300 in |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Balanced to RPM | 25,000 RPM |
Features | Maximum T.I.R. only 0.0001 in |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1-1/4 in, CAT50, Shank Dia. 1-1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- CHICAGO PNEUMATIC IMPACT WR 1/2" 450 FT LBS (CP7739)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders