Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # CV40HC075400
Zoro # G3580182
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat50 ShrinkFit
- Taper CV40
- Bore Dia. 1.7500"
- ANSI Number CV40HC075400
- Nose Dia. 41.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HC075400
- Zoro # G3580182
- UPC # 4059782113930
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 41.54mm |
Hole Dia. | 19.05mm |
Tool Depth | 41.00mm |
Shank Dia. | 19.05mm |
Taper Size | CV40 |
Overall Length | 169.85mm |
Mounting Length | 41.00mm |
Details
Item | Hydraulic Chuck |
Series | Cat50 ShrinkFit |
Taper | CV40 |
ANSI Number | CV40HC075400 |
Balanced to RPM | G 2.5@25000 rpm |
Shank Type - Machining | Cylindrical |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Side Axial Adjustment |
Style | High Performance Line |
For Use With | CV40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05mm, CV40, Shank Dia. 19.05mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD High Speed Steel Industrial Planer and J (C310)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4010A.60-3/16)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Hydraulic Chucks