Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # CV40HC06M350
Zoro # G3580505
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Series Cat50 ShrinkFit
- Taper CV40
- ANSI Number CV40HC06M350
- Nose Dia. 25.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HC06M350
- Zoro # G3580505
- UPC # 4059782113787
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 25.70mm |
Taper Size | CV40 |
Hole Dia. | 6.00mm |
Shank Dia. | 6.00mm |
Overall Length | 157.15mm |
Tool Depth | 27.00mm |
Mounting Length | 27.00mm |
Details
Item | Hydraulic Chuck |
Series | Cat50 ShrinkFit |
Taper | CV40 |
ANSI Number | CV40HC06M350 |
Coolant Fed | Coolant Through |
Projection | 88.90mm |
Shank Type - Machining | Cylindrical |
Standards | ANSI B5.50 |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | CV40 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, CV40, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- FORNEY 4-1/2in Andle Grinder with Variable Speed Adjustment (1905)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 29/64 (C23862)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks