Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # CV40HC038375
Zoro # G3580900
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat50 ShrinkFit
- Taper CV40
- Bore Dia. 1.7500"
- Nose Dia. 29.64mm
- ANSI Number CV40HC038375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HC038375
- Zoro # G3580900
- UPC # 4059782114029
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 29.64mm |
Shank Dia. | 9.53mm |
Tool Depth | 31.00mm |
Hole Dia. | 9.53mm |
Taper Size | CV40 |
Overall Length | 163.50mm |
Mounting Length | 31.00mm |
Details
Item | Hydraulic Chuck |
Series | Cat50 ShrinkFit |
Taper | CV40 |
ANSI Number | CV40HC038375 |
Standards | ANSI B5.50 |
Projection | 95.25mm |
Balanced to RPM | G 2.5@25000 rpm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
For Use With | CV40 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 9.53mm, CV40, Shank Dia. 9.53mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- PFERD 10" Mill File - Tapered, Smooth Cut (19009)
- BORA PORTAMATE Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap. (PM-3360)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Milling & Drilling Toolholders