Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # CV40HC025350
Zoro # G3580943
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper CV40
- Series Cat50 ShrinkFit
- Bore Dia. 1.7500"
- ANSI Number CV40HC025350
- Nose Dia. 25.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HC025350
- Zoro # G3580943
- UPC # 4059782114050
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 25.64mm |
Shank Dia. | 6.35mm |
Overall Length | 157.15mm |
Tool Depth | 27.00mm |
Taper Size | CV40 |
Hole Dia. | 6.35mm |
Mounting Length | 27.00mm |
Details
Item | Hydraulic Chuck |
Taper | CV40 |
Series | Cat50 ShrinkFit |
ANSI Number | CV40HC025350 |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 88.90mm |
Shank Type - Machining | Cylindrical |
Standards | ANSI B5.50 |
Features | Side Axial Adjustment |
Style | High Performance Line |
For Use With | CV40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.35mm, CV40, Shank Dia. 6.35mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- MILWAUKEE TOOL Shockwave Impact Slotted 7/64" Insert Bits (25PK) (48-32-4115)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCR5)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Milling & Drilling Toolholders