Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT50
Mfr # BT50BHC125472
Zoro # G3581293
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 69.8500mm
- Series Cat50 ShrinkFit
- Taper BT50
- ANSI Number BT50BHC125472
- Nose Dia. 2.3580 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50BHC125472
- Zoro # G3581293
- UPC # 4059782919082
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 2.3580 in |
Shank Dia. | 1-1/4 in |
Hole Dia. | 1-1/4 in |
Taper Size | BT50 |
Tool Depth | 2.0080" |
Mounting Length | 2.0080" |
Details
Series | Cat50 ShrinkFit |
Taper | BT50 |
Item | Hydraulic Chuck |
ANSI Number | BT50BHC125472 |
Projection | 4.7240 in |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | JIS B 6339 |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | High Performance Line |
For Use With | BT50 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1-1/4 in, BT50, Shank Dia. 1-1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Blade, 35.36 L, 0.5 W, 24 TPI, 0.02 Thick, High Speed Steel (48-39-0538)
- SEYMOUR MIDWEST 3 Lb Cross Pein Blacksmith Hammer Wood Handle (HB-3)
- KO-KEN Socket TORX E12 55mm 3/8 Sq. Drive (3325-E12)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Milling & Drilling Toolholders