Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK63AHCTMQL1C16095M
Zoro # G3580733
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK63A
- Series CAT40 ShrinkFIT
- Bore Dia. 63.00mm
- ANSI Number HSK63AHCTMQL1C16095M
- Nose Dia. 37.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCTMQL1C16095M
- Zoro # G3580733
- UPC # 4059782008564
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 37.60mm |
Shank Dia. | 16.00mm |
Taper Size | HSK63 |
Tool Depth | 39.00mm |
Hole Dia. | 16.00mm |
Overall Length | 126.90mm |
Mounting Length | 39.00mm |
Details
Taper | HSK63A |
Item | Hydraulic Chuck |
Series | CAT40 ShrinkFIT |
ANSI Number | HSK63AHCTMQL1C16095M |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Projection | 95.00mm |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | Trend Line |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK63, Shank Dia. 16.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS Household Tool Kit, 39 Pieces, Pink (DT9711P)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- CURRENT TOOLS 1-1/8" Draw Stud Adapter for Knock-Outs (1552)
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders