Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK63AHCTMQL1C14090M
Zoro # G3580009
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Taper HSK63A
- Series CAT40 ShrinkFIT
- Nose Dia. 33.60mm
- ANSI Number HSK63AHCTMQL1C14090M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCTMQL1C14090M
- Zoro # G3580009
- UPC # 4059782008588
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 33.60mm |
Taper Size | HSK63 |
Overall Length | 121.90mm |
Tool Depth | 36.00mm |
Shank Dia. | 14.00mm |
Hole Dia. | 14.00mm |
Mounting Length | 36.00mm |
Details
Taper | HSK63A |
Item | Hydraulic Chuck |
Series | CAT40 ShrinkFIT |
ANSI Number | HSK63AHCTMQL1C14090M |
Shank Type - Machining | Cylindrical |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | Trend Line |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, HSK63, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set TORX T20-T55 Round shank 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L100R)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- WILTON Spring Housing Complete (JT9-4XS2150)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders