Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK63AHCTMQL1C12090M
Zoro # G3581564
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT40 ShrinkFIT
- Bore Dia. 63.00mm
- Taper HSK63A
- Nose Dia. 31.60mm
- ANSI Number HSK63AHCTMQL1C12090M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63AHCTMQL1C12090M
- Zoro # G3581564
- UPC # 4059782008601
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 31.60mm |
Shank Dia. | 12.00mm |
Hole Dia. | 12.00mm |
Taper Size | HSK63 |
Overall Length | 121.90mm |
Tool Depth | 36.00mm |
Mounting Length | 36.00mm |
Details
Series | CAT40 ShrinkFIT |
Item | Hydraulic Chuck |
Taper | HSK63A |
ANSI Number | HSK63AHCTMQL1C12090M |
Projection | 90.00mm |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
For Use With | HSK63A Shank Tools |
Style | Standard Trend Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK63, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL TOOL Century Drill & Tool 4 to 7 Bolt SAE 10-12 Metric Bolt 5mm #1 Damaged Screw Remover (73421)
- WIHA Insulated Ratcheting Wrench, Metric (21214)
- BETA Socket End Wrench, Size 10mm, 6 pt. (952)
- HHIP 1/64-5/8" R8 Integrated Drill Chuck (3701-1626)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders