Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK50CHC18080M
Zoro # G3755374
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK50C
- Series Cat40 ShrinkFit
- Bore Dia. 50.00mm
- ANSI Number HSK50CHC18080M
- Tool Depth 39.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50CHC18080M
- Zoro # G3755374
- UPC # 4059782126237
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 39.60mm |
Tool Depth | 39.00mm |
Taper Size | HSK50 |
Hole Dia. | 18.00mm |
Shank Dia. | 18.00mm |
Overall Length | 105.00mm |
Mounting Length | 39.00mm |
Details
Taper | HSK50C |
Series | Cat40 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | HSK50CHC18080M |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@15000 rpm |
Coolant Fed | Coolant Through |
Projection | 80.00mm |
Shank Type - Machining | Whistle Notch |
Features | Side Axial Adjustment |
For Use With | HSK63 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Whistle Notch, Hole Dia. 18.00mm, HSK50, Shank Dia. 18.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- MAKITA XGT Brushless Recipro Saw Kit (GRJ01M1)
- OREGON Files, 8", 5/32" dia., 12 (70504)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Erickson Hydraulic Chucks