Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK50CHC14075M
Zoro # G3753861
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK50C
- Bore Dia. 50.00mm
- Series Cat40 ShrinkFit
- ANSI Number HSK50CHC14075M
- Nose Dia. 33.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50CHC14075M
- Zoro # G3753861
- UPC # 4059782126299
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 33.60mm |
Tool Depth | 36.00mm |
Taper Size | HSK50 |
Hole Dia. | 14.00mm |
Shank Dia. | 14.00mm |
Overall Length | 100.00mm |
Mounting Length | 36.00mm |
Details
Taper | HSK50C |
Item | Hydraulic Chuck |
Series | Cat40 ShrinkFit |
ANSI Number | HSK50CHC14075M |
Projection | 75.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Whistle Notch |
Balanced to RPM | G 2.5@15000 rpm |
Standards | DIN 69893 |
Features | Side Axial Adjustment |
For Use With | HSK63 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Whistle Notch, Hole Dia. 14.00mm, HSK50, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Magnifier, 20x, Hastings Triplet (81-61-81)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-19MM)
- KRAFT TOOL Cross Joint Trowel w/ProF, 5" x 1-3/4 (GG445PF)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders