Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK50CHC10065M
Zoro # G3758323
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper HSK50C
- Series Cat40 ShrinkFit
- Bore Dia. 50.00mm
- ANSI Number HSK50CHC10065M
- Nose Dia. 29.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50CHC10065M
- Zoro # G3758323
- UPC # 4059782126350
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 29.64mm |
Hole Dia. | 10.00mm |
Overall Length | 89.90mm |
Taper Size | HSK50 |
Shank Dia. | 10.00mm |
Tool Depth | 36.00mm |
Mounting Length | 31.00mm |
Details
Taper | HSK50C |
Series | Cat40 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | HSK50CHC10065M |
Coolant Fed | Coolant Through |
Projection | 65.00mm |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@15000 rpm |
Shank Type - Machining | Whistle Notch |
Features | Side Axial Adjustment |
Style | Standard HP Line |
For Use With | HSK63 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Whistle Notch, Hole Dia. 10.00mm, HSK50, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia. (ETSHK22)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Milling & Drilling Toolholders