Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK50CHC06060M
Zoro # G3754193
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 50.00mm
- Taper HSK50C
- Series Cat40 ShrinkFit
- ANSI Number HSK50CHC06060M
- Nose Dia. 25.64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK50CHC06060M
- Zoro # G3754193
- UPC # 4059782126404
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 25.64mm |
Tool Depth | 27.00mm |
Taper Size | HSK50 |
Hole Dia. | 6.00mm |
Shank Dia. | 6.00mm |
Overall Length | 84.90mm |
Mounting Length | 27.00mm |
Details
Taper | HSK50C |
Item | Hydraulic Chuck |
Series | Cat40 ShrinkFit |
ANSI Number | HSK50CHC06060M |
Balanced to RPM | G 2.5@15000 rpm |
Coolant Fed | Coolant Through |
Projection | 60.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Whistle Notch |
Features | Side Axial Adjustment |
For Use With | HSK50 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Whistle Notch, Hole Dia. 6.00mm, HSK50, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM15)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders