Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK40CHC06060M
Zoro # G3756591
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat40 ShrinkFit
- Bore Dia. 40.00mm
- Taper HSK40C
- ANSI Number HSK40CHC06060M
- Projection 60.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK40CHC06060M
- Zoro # G3756591
- UPC # 4059782126527
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 40.00mm |
Nose Dia. | 25.64mm |
Taper Size | HSK40 |
Shank Dia. | 6.00mm |
Tool Depth | 27.00mm |
Hole Dia. | 6.00mm |
Overall Length | 79.90mm |
Mounting Length | 27.00mm |
Details
Series | Cat40 ShrinkFit |
Taper | HSK40C |
Item | Hydraulic Chuck |
ANSI Number | HSK40CHC06060M |
Projection | 60.00mm |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@15000 rpm |
Standards | DIN 69893 |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
For Use With | HSK40 Shank Tools |
Style | Standard HP Trend Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK40, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Box Sizer Cutter, 13" Long, The cutter box sizer recycles boxes with ease., Plastic, 2.375 L. (SIZER-4)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 (MHSTK48)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders