Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # HSK125AHCTHT200610
Zoro # G3580051
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.9180"
- Taper HSK125A
- Series Cat40 ShrinkFit
- Nose Dia. 3.9370"
- ANSI Number HSK125AHCTHT200610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK125AHCTHT200610
- Zoro # G3580051
- UPC # 4061779269117
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 4.9180" |
Nose Dia. | 3.9370" |
Overall Length | 217.90mm |
Taper Size | HSK125 |
Tool Depth | 2.7990" |
Hole Dia. | 2.0000 in |
Shank Dia. | 2.0000 in |
Mounting Length | 2.799" |
Details
Taper | HSK125A |
Series | Cat40 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | HSK125AHCTHT200610 |
Projection | 6.1020" |
Coolant Fed | Coolant Through |
Standards | DIN 47853 |
Shank Type - Machining | Cylindrical |
Features | End Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | High Torque Line |
For Use With | HSK125 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 2.0000 in, HSK125, Shank Dia. 2.0000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-16 X 6in UNC HSS Under Shank Pulley Tap (DWTET6X3/8-16SS)
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- BLACK & DECKER Holder, Chuck Key (065288-02)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005S4--21)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks