Shop All Collet Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CVKV40BER32600
Zoro # G3591303
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 220.65 mm
- Taper Size CAT40
- Collet Series ER32
- Shank Dia. 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CVKV40BER32600
- Zoro # G3591303
- UPC # 4059782042421
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 220.65 mm |
Taper Size | CAT40 |
Shank Dia. | 20.00 mm |
Nose Dia. | 33.00 mm |
Hole Dia. | 20.00mm |
Tool Depth | 52.00mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Features | Maximum T.I.R. only 0.0001 in |
Standards | DIN 6499 |
ANSI Code | CVKV40ER32600 |
Compatible with Product Type | Cutting Tools |
Balanced to RPM | 25,000 RPM |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CAT40, Projection 80.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 (CC952ASINGLE)
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- KRAFT TOOL Fresno Trowel, Wide, BS, 36x7" (CC840B-01)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- GS TOOLING BT30 400 ER25 Collet Chuck (532168)
- Erickson Collets, Chucks & Accessories