Shop All Collet Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CVKV40BER25250
Zoro # G3590770
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CAT40
- Overall Length 131.75 mm
- Shank Dia. 16.00 mm
- Collet Series ER25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CVKV40BER25250
- Zoro # G3590770
- UPC # 4059782042483
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CAT40 |
Overall Length | 131.75 mm |
Shank Dia. | 16.00 mm |
Nose Dia. | 27.00 mm |
Hole Dia. | 16.00mm |
Tool Depth | 50.00mm |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Features | Maximum T.I.R. only 0.0001 in |
ANSI Code | CVKV40ER25250 |
Standards | DIN 6499 |
Compatible with Product Type | Cutting Tools |
Balanced to RPM | 25,000 RPM |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CAT40, Projection 100.00 mm, ER25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter, SAE (KTI-24050)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47433CLB72362)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-11' 6)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- Erickson Collet Chucks