Shop All Collet Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CVKV40BER20250
Zoro # G3591145
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 131.75 mm
- Taper Size CAT40
- Collet Series ER20
- Shank Dia. 14.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CVKV40BER20250
- Zoro # G3591145
- UPC # 4059782042520
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 131.75 mm |
Taper Size | CAT40 |
Shank Dia. | 14.00 mm |
Nose Dia. | 27.00 mm |
Hole Dia. | 14.00mm |
Tool Depth | 47.00mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | CVKV40ER20250 |
Standards | DIN 6499 |
Features | Maximum T.I.R. only 0.0001 in |
Compatible with Product Type | Cutting Tools |
Balanced to RPM | 25,000 RPM |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CAT40, Projection 100.00 mm, ER20
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL T25 TORX SHOCKWAVE Impact 3-1/2" Power Bits (5 pk) (48-32-4579)
- HUSQVARNA CABON BRUSH 120V (589911202)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- GS TOOLING MT4 325 TG100 Collet Chuck (534324)
- Erickson Collets, Chucks & Accessories