Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CV50HCSLT025787
Zoro # G3581031
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.7500"
- Series Cat40 ShrinkFit
- Taper CV50
- ANSI Number CV50HCSLT025787
- Nose Dia. 0.4300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HCSLT025787
- Zoro # G3581031
- UPC # 4059782079533
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 0.4300 in |
Taper Size | CAT40 |
Shank Dia. | 3/16 in |
Hole Dia. | 3/16 in |
Overall Length | 301.60mm |
Tool Depth | 3/4 in |
Details
Series | Cat40 ShrinkFit |
Item | Hydraulic Chuck |
Taper | CV50 |
ANSI Number | CV50HCSLT025787 |
Projection | 5 in |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Features | Maximum T.I.R. only 0.0001 in |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 3/16 in, CAT40, Shank Dia. 3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM37)
- HYDE 4 Flex Ss Joint Knife (01540)
- AMPG Universal Friction Holder F Starrett (Z1005)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Erickson Milling & Drilling Toolholders