Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CV40HCSLT038669
Zoro # G3581652
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Cat40 ShrinkFit
- Taper CV40
- Bore Dia. 1.7500"
- ANSI Number CV40HCSLT038669
- Nose Dia. 17.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HCSLT038669
- Zoro # G3581652
- UPC # 4059782079571
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 17.50mm |
Shank Dia. | 9.53mm |
Overall Length | 238.25mm |
Taper Size | CV40 |
Tool Depth | 31.00mm |
Hole Dia. | 9.53mm |
Mounting Length | 31.00mm |
Details
Item | Hydraulic Chuck |
Series | Cat40 ShrinkFit |
Taper | CV40 |
ANSI Number | CV40HCSLT038669 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Projection | 170.00mm |
Balanced to RPM | G 2.5@25000 rpm |
Features | End Axial Adjustment |
For Use With | CAT40 Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 9.53mm, CV40, Shank Dia. 9.53mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 150mm Pin type 1/4 Hex Drive (112-150P)
- BETA Nylon Face Hammer, Wooden Shaft, 22mm (013900522)
- GREENLEE Screw-Holding Slotted Screwdriver 1/4 in Round (0453-15C)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Hydraulic Chucks