Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CV40HCSL062669
Zoro # G3580322
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper CV40
- Series Cat40 ShrinkFit
- Bore Dia. 1.7500"
- ANSI Number CV40HCSL062669
- Nose Dia. 23.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HCSL062669
- Zoro # G3580322
- UPC # 4059782079557
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 23.50mm |
Shank Dia. | 15.87mm |
Tool Depth | 39.00mm |
Overall Length | 238.25mm |
Hole Dia. | 15.87mm |
Taper Size | CV40 |
Mounting Length | 39.00mm |
Details
Taper | CV40 |
Series | Cat40 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | CV40HCSL062669 |
Shank Type - Machining | Cylindrical |
Projection | 170.00mm |
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
Style | Slim Line |
For Use With | CV40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87mm, CV40, Shank Dia. 15.87mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WD CHISEL SET 3PC (DWHT16862)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11-06)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Hydraulic Chucks