Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # BT50BHC025354
Zoro # G3580602
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat40 ShrinkFit
- Bore Dia. 69.8500mm
- Taper BT50
- Nose Dia. 1.0090 in
- ANSI Number BT50BHC025354
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50BHC025354
- Zoro # G3580602
- UPC # 4059782917811
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 1.0090 in |
Hole Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Taper Size | BT50 |
Tool Depth | 1.0630" |
Mounting Length | 1.0630" |
Details
Series | Cat40 ShrinkFit |
Item | Hydraulic Chuck |
Taper | BT50 |
ANSI Number | BT50BHC025354 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 3.5430 in |
Standards | JIS B 6339 |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | BT50 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/4 in, BT50, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50875)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks