Shop All Collet Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # BT50BER20150M
Zoro # G3773209
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size BT50
- Overall Length 251.80 mm
- Collet Series ER20
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BER20150M
- Zoro # G3773209
- UPC # 4059782047662
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | BT50 |
Overall Length | 251.80 mm |
Shank Dia. | 5/8 in |
Nose Dia. | 1.0600 in |
Bore Depth | 37.00mm |
Nut Dia. | 35.00mm |
Shank Thread Size | M24 |
Hole Dia. | 5/8" |
Tool Depth | 2" |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 150.00mm, ER20
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- KRAFT TOOL Squeegee Trowel, 22 in, Rubber Blade (GG246)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4811)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB1214T05)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- HHIP Hex ER-32 Collet Block (3900-5128)
- Erickson Collet Chucks