Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # BT40BHC125472
Zoro # G3580313
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Series Cat40 ShrinkFit
- Taper BT40
- Nose Dia. 2.3580 in
- ANSI Number BT40BHC125472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHC125472
- Zoro # G3580313
- UPC # 4059782917583
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 2.3580 in |
Shank Dia. | 1-1/4 in |
Hole Dia. | 1-1/4 in |
Taper Size | BT40 |
Tool Depth | 2.0080" |
Mounting Length | 2.0080" |
Details
Item | Hydraulic Chuck |
Series | Cat40 ShrinkFit |
Taper | BT40 |
ANSI Number | BT40BHC125472 |
Shank Type - Machining | Cylindrical |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Projection | 4.7240 in |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | BT40 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1-1/4 in, BT40, Shank Dia. 1-1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tube Cutters (LXHT80823)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #19 (C22693)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Milling & Drilling Toolholders