Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, BTKV50
Mfr # CV40BHPVTT06M350
Zoro # G3852543
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 6.00mm
- Projection 88.90mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40BHPVTT06M350
- Zoro # G3852543
- UPC # 4059782058170
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 6.00mm |
Shank Dia. | 21.00mm |
Overall Length | 157.15mm |
Nose Dia. | 21.00mm |
Tool Depth | 26mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 88.90mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
List Number | CV40BHPVTT06M350 |
Max. Speed | 15,000 RPM |
Features | Balanceable, End Axial Adjustment |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Series | BTKV50 |
Standards | ISO, ANSI |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 6.00mm, Taper Size CV40, Shank Dia. 21.00mm, Projection 88.90mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BTKV50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 25"" (07227)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5324)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- Erickson Indexable Tools