Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, BTKV40
Mfr # CV50BHPVTTHT075400
Zoro # G3558631
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- For Use With Carbide Only
- Projection 101.60mm
- Nose Dia. 41.90mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BHPVTTHT075400
- Zoro # G3558631
- UPC # 4059782064591
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Nose Dia. | 41.90mm |
Hole Dia. | 19.05mm |
Shank Dia. | 41.90mm |
Overall Length | 203.20mm |
Tool Depth | 41mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide Only |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Series | BTKV40 |
List Number | CV50BHPVTTHT075400 |
Features | Balanceable, End Axial Adjustment |
Max. Speed | 15,000 RPM |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Standards | ISO, ANSI |
Measurement System | Fractional Inch |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 19.05mm, Taper Size CV50, Shank Dia. 41.90mm, Projection 101.60mm, Nose Dia. 41.90mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide Only, Series BTKV40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.008)
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" (75462)
- DEWALT PILOT POINT 19/64 DRILL BITS-BULK (DW1919B)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- HHIP SVVBNR 16-4D Turning Tool Holder (2035-0164)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- Erickson Indexable Toolholders