Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, U3, BT50
Mfr # CV50BHPVTT050800
Zoro # G3559444
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carbide and HSS Tools
- Taper Size CV50
- Projection 203.20mm
- Nose Dia. 24.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BHPVTT050800
- Zoro # G3559444
- UPC # 4059782068995
- Country of Origin Slovenia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Nose Dia. | 24.00mm |
Shank Dia. | 24.00mm |
Hole Dia. | 12.70mm |
Overall Length | 304.80mm |
Tool Depth | 36mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
For Use With | Carbide and HSS Tools |
Projection | 203.20mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 rpm |
Series | BT50 |
List Number | CV50BHPVTT050800 |
Max. Speed | 15,000 RPM |
Features | Balanceable, End Axial Adjustment |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Fractional Inch |
Standards | ANSI, ISO, JIS B 6339 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm, Taper Size CV50, Shank Dia. 24.00mm, Projection 203.20mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BT50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-11' 6)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- OTC 3/4 in Drive, 120mm 8 pt Metric Socket, 8 Points (1961M)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- LINK Ua1 X 8.5 Straight Shank Adapter (80-L5-241)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- Erickson Indexable Toolholders