Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, 12.00mm, PSC63
Mfr # PSC63TTGL12080M
Zoro # G3851965
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSC63
- Hole Dia. 12.00mm
- Projection 80.00mm
- Coolant Fed Coolant Through
- Shank Dia. 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # PSC63TTGL12080M
- Zoro # G3851965
- UPC # 4056544947581
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | PSC63 |
Hole Dia. | 12.00mm |
Shank Dia. | 63.00mm |
Overall Length | 118.00mm |
Nose Dia. | 24.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
List Number | PSC63TTGL12080M |
Features | Accuracy: 3 microns or Less, End Axial Adjustment |
Standards | ISO 26623 |
Measurement System | Metric |
Description
Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size PSC63, Shank Dia. 63.00mm, Projection 80.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Float Magnesium 16In Bevel End (17716)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- BON TOOL Bon 28-143 Shovel, Round Point Closed Back 27" D Wood Handle (28-143)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- HHIP High Precision Steel 990 Piece Pin Gage Library MO- .011-1.000 in. (4101-0060)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- Erickson Indexable Tools