Shop All Indexable Toolholders
Erickson
Shrink Fit Tool Holder, 10.00mm, DV50
Mfr # DV50BHPVTT10160M
Zoro # G3851983
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV50
- Hole Dia. 10.00mm
- Projection 160.00mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPVTT10160M
- Zoro # G3851983
- UPC # 4059782049840
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | DV50 |
Hole Dia. | 10.00mm |
Shank Dia. | 69.8500mm |
Overall Length | 261.60mm |
Nose Dia. | 24.00mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 160.00mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
List Number | DV50BHPVTT10160M |
Features | Balanceable - Fine Tune with Optional M6 Set Screws |
Max. Speed | 15,000 RPM |
Measurement System | Metric |
Standards | DIN 69871 |
Description
Shrink Fit Tool Holder, Hole Dia. 10.00mm, Taper Size DV50, Shank Dia. 69.8500mm, Projection 160.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Brick Hammer, 24 oz. (31301)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- MAKITA Impact XPS 3" Magnetic Insert Bit Holder (E-01367)
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ALPS TOOL HOLDER (SS20-ECH7-45)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- HHIP Ser0500F16 External Indexable Threading Tool Holder (2301-0500)
- HHIP 7 Piece 3/8" Indexable Cut Off & Turning Tool Set (2002-0012)
- Erickson Indexable Toolholders