Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool, 1" Dia., HSK100A
Mfr # HSK100AHC12150M
Zoro # G3757404
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100.00mm
- Series HSK100A ShrinkFit
- Taper HSK100A
- ANSI Number HSK100AHC12150M
- Overall Length 199.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100AHC12150M
- Zoro # G3757404
- UPC # 4059782097919
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 100.00mm |
Nose Dia. | 31.56mm |
Overall Length | 199.90mm |
Shank Dia. | 12.00mm |
Taper Size | HSK100 |
Hole Dia. | 12.00mm |
Tool Depth | 36.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Series | HSK100A ShrinkFit |
Taper | HSK100A |
ANSI Number | HSK100AHC12150M |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Projection | 150.00mm |
Standards | DIN 69893 |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | HSK100 Shank Tools |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, HSK100, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-9' 11-1/2)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders