Shop All Arbors
Erickson
Shell Mill Holder, SS150, 1-1/2
Mfr # SS150SA150100
Zoro # G3771185
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2.1100"
- Coolant Fed Coolant Through
- Pilot Length 1.6980 in
- Projection 25.40mm
- Pilot Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 2.1100" |
Pilot Length | 1.6980 in |
Pilot Dia. | 1-1/2 in |
Taper Size | SS150 |
Overall Length | 136.79mm |
Shank Dia. | 1-1/2 in |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 25.40mm |
Shank Type - Machining | Straight |
Description
Shell Mill Holder, Taper Size SS150, Pilot Dia. 1-1/2 in, Pilot Length 1.6980 in, Projection 25.40mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- GEARWRENCH 14mm 12 Point Long Pattern Combination Wrench (81671)
- PROSKIT UTP Universal Stripping Tool (200-016)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- IRWIN Arbor for Hole Saws From 1-1/4" to 6", 6L (LEX1779805)
- Erickson Arbors