Shop All Arbors
Erickson
Shell Mill Holder, SS125, 1-1/4
Mfr # SS125SA125075
Zoro # G3769523
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 1.0940 in
- Coolant Fed Non-Coolant Through
- Projection 19.05mm
- Pilot Dia. 1-1/4 in
- Taper Size SS125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pilot Length | 1.0940 in |
Pilot Dia. | 1-1/4 in |
Taper Size | SS125 |
Shank Dia. | 1-1/4 in |
Overall Length | 104.79mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Non-Coolant Through |
Projection | 19.05mm |
Shank Type - Machining | Straight |
Description
Shell Mill Holder, Taper Size SS125, Pilot Dia. 1-1/4 in, Pilot Length 1.0940 in, Projection 19.05mm, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- Erickson Arbors